Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft Center Support Bearing, 934-703

  • Mfr # 934-703

  • Zoro # G5933223


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Housing Mounted Bearing
Material
Steel
Vehicle Fit
Audi Q7 2008-07, Porsche Cayenne 2010-08, Porsche Cayenne 2006-03, Volkswagen Touareg 2007-04
Includes
Mounting Bracket; Rubber Boot; Clamps
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934-703
Zoro #
G5933223
UPC #
019495300304
Country of Origin
Taiwan, Province of China

Dimensions

Strap Width
2.965 in
Inside Diameter
1.181 in

Details

Type
Housing Mounted Bearing
Item
Center Support Bearing
Material
Steel
Vehicle Fit
Audi Q7 2008-07, Porsche Cayenne 2010-08, Porsche Cayenne 2006-03, Volkswagen Touareg 2007-04
Includes
Mounting Bracket; Rubber Boot; Clamps
Number of Mounting Holes
2

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.