Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft Coupler, 935-406

  • Mfr # 935-406

  • Zoro # G5933591


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber; Steel
Vehicle Fit
BMW 2012-06
Universal Fit
No
Bolt Hole Size
10 mm
Bolt Pattern Dia.
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935-406
Zoro #
G5933591
UPC #
019495344643
Country of Origin
Georgia

Dimensions

Bolt Hole Size
10 mm
Bolt Pattern Dia.
142 mm
Sleeve Length
32 mm

Details

Material
Rubber; Steel
Item
Driveshaft Flex Coupler
Vehicle Fit
BMW 2012-06
Universal Fit
No
Attachment Method
Bolts
Color
Black
Number of Bolt Holes
6
Positions
Front
Grade
Regular

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.