Zoro Homepage

Drive Shaft Coupler - Rear, 935-502

  • Mfr # 935-502

  • Zoro # G5933914


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber; Steel
Vehicle Fit
Chrysler 2014-12, Chrysler 2007-05, Dodge 2014-06, Mercedes-Benz 2010-90
Universal Fit
No
Sleeve Length
25.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935-502
Zoro #
G5933914
UPC #
19495300441
Country of Origin
Georgia

Dimensions

Sleeve Length
25.8 mm
Bolt Hole Size
12 mm
Bolt Pattern Dia.
110 mm

Details

Color
Black
Material
Rubber; Steel
Vehicle Fit
Chrysler 2014-12, Chrysler 2007-05, Dodge 2014-06, Mercedes-Benz 2010-90
Item
Driveshaft Flex Coupler
Universal Fit
No
Attachment Method
Bolts
Positions
Front; Rear
Grade
Regular
Number of Bolt Holes
8

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.