
Drive Shaft CV Joint, 932-105
Mfr # 932-105
Zoro # G5933941
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Chevrolet 2012-04, GMC 2012-04, Hummer 2010-06, Isuzu 2008-06
Material
Steel
Includes
Boot Clamps; Internal Snap Ring
Bolt Diameter
0.41 in
Housing Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932-105
Zoro #
G5933941
UPC #
019495343141
Country of Origin
China
Dimensions
Bolt Diameter
0.41 in
Housing Outside Dia.
3.65 in
Spline Dia.
1.1 in
Bolt Circle Diameter
4.44 in
Housing Thickness
2-1/4 in
Spline Length
1-3/4 in
Details
Vehicle Fit
Chevrolet 2012-04, GMC 2012-04, Hummer 2010-06, Isuzu 2008-06
Material
Steel
Item
Propeller Shaft CV Joint
Includes
Boot Clamps; Internal Snap Ring
Housing Color
Natural
Number of Splines
34
Grade
Regular
Number of Mounting Holes
4
Positions
Front
Description
Easily and affordably restore the driveshaft to proper functioning with Dorman's Driveshaft CV Joint Repair Kit. Now you can replace only the failed joint - instead of the entire assembly. Since this part is direct replacement, the exact fit adds another layer of convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.