Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft CV Joint, 932-305

  • Mfr # 932-305

  • Zoro # G5933652


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Dodge Ram 1500 2010-03, Ram 1500 2011
Material
Steel
Includes
Boot Clamp; Snap Ring; Grease
Spline Length
1.385 in
Spline Dia.
1.153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932-305
Zoro #
G5933652
UPC #
019495343226
Country of Origin
China

Dimensions

Spline Length
1.385 in
Spline Dia.
1.153 in
Bolt Circle Diameter
4.038 in
Housing Outside Dia.
4.65 in
Bolt Diameter
0.421 in
Housing Thickness
1.301 in

Details

Vehicle Fit
Dodge Ram 1500 2010-03, Ram 1500 2011
Item
Propeller Shaft CV Joint
Material
Steel
Includes
Boot Clamp; Snap Ring; Grease
Positions
Front
Grade
Regular
Number of Mounting Holes
6
Number of Splines
30
Housing Color
Natural

Description

Easily and affordably restore the driveshaft to proper functioning with Dorman's Driveshaft CV Joint Repair Kit. Now you can replace only the failed joint - instead of the entire assembly. Since this part is direct replacement, the exact fit adds another layer of convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.