Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Shaft CV Joint - Rear, 932-306

  • Mfr # 932-306

  • Zoro # G5934693


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Thread Dia.
M8-1.25
Material
Steel
Includes
(1) Tube of Grease; (1) Boot Clamp; (1) Retainer Ring; (2) Gaskets; (4) Ganged Washers; (8) Bolts
Vehicle Fit
Jeep Wrangler 2016-07
Number of Splines
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932-306
Zoro #
G5934693
UPC #
19495722472
Country of Origin
China

Dimensions

Thread Dia.
M8-1.25
Bolt Diameter
0.347 in
Bolt Circle Diameter
3.387 in
Housing Thickness
1.15 in
Spline Length
1.14 in
Housing Outside Dia.
3.912 in
Spline Dia.
1.06 in

Details

Material
Steel
Includes
(1) Tube of Grease; (1) Boot Clamp; (1) Retainer Ring; (2) Gaskets; (4) Ganged Washers; (8) Bolts
Item
Propeller Shaft CV Joint
Vehicle Fit
Jeep Wrangler 2016-07
Number of Splines
35
Positions
Front; Rear
Attachment Method
Bolt On
Grade
Regular
Housing Color
Silver
Number of Mounting Holes
8

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.