Zoro Homepage

Drive Shaft CV Joint - Rear Driveshaft - CV at Transfer Case, 932-107

  • Mfr # 932-107

  • Zoro # G5932480


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thread Dia.
M8-1.25
Vehicle Fit
Chevrolet Equinox 2006-05, Pontiac Torrent 2006
Includes
Gasket Maker; Boot Clamp; Grease
Housing Thickness
1.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932-107
Zoro #
G5932480
UPC #
019495343165
Country of Origin
China

Dimensions

Thread Dia.
M8-1.25
Housing Thickness
1.024 in
Spline Dia.
0.755 in
Spline Length
1.14 in
Bolt Diameter
0.344 in
Bolt Circle Diameter
2.821 in
Housing Outside Dia.
3.317 in

Details

Material
Steel
Item
Propeller Shaft CV Joint
Vehicle Fit
Chevrolet Equinox 2006-05, Pontiac Torrent 2006
Includes
Gasket Maker; Boot Clamp; Grease
Positions
Rear Driveshaft - CV at Transfer Case
Housing Color
Natural
Number of Mounting Holes
6
Number of Splines
25
Grade
Regular

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.