Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Brake Wheel Cylinder 2001-2005 Pontiac Aztek, W610014

  • Mfr # W610014

  • Zoro # G3348817


product price: $19.65
/ea

Key Features

Includes
Bleeder Screw
Material
Aluminum
Bore Dia.
7/8 in
Inlet Dia.
7/16 in
Vehicle Fit
Pontiac Aztek 2005-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W610014
Zoro #
G3348817
UPC #
082702417676
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Inlet Dia.
7/16 in
Inlet Thread Size
7/16"-24

Details

Includes
Bleeder Screw
Material
Aluminum
Vehicle Fit
Pontiac Aztek 2005-01
Positions
Rear
Item
Drum Brake Wheel Cylinder

Description

Direct replacement Wheel Cylinders are designed to fit specific vehicle applications and to ensure a proper fit every time. Normal wear may cause piston seals to leak. Corrosion and pitting can also occur inside Wheel Cylinders as moisture builds up in the brake fluid. A leaky Wheel Cylinder can be dangerous to the driver, causing gradual softening of the brake pedal and creating brake pull to one side.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.