Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Brake Wheel Cylinder - Front Left, W45995

  • Mfr # W45995

  • Zoro # G6482014


product price: $12.59
/ea

Key Features

Includes
Bleeder Screw
Material
Cast Iron
Bore Dia.
1-1/8 in
Inlet Dia.
7/16 in
Vehicle Fit
GENERAL MOTORS 1974-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W45995
Zoro #
G6482014
UPC #
082702413272
Country of Origin
China

Dimensions

Bore Dia.
1-1/8 in
Inlet Dia.
7/16 in
Inlet Thread Size
7/16"-20

Details

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
GENERAL MOTORS 1974-64
Item
Drum Brake Wheel Cylinder
Thread Type
UNF
Positions
Front Left

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.