Zoro Homepage

Drum Brake Wheel Cylinder - Front, W90549

  • Mfr # W90549

  • Zoro # G6493241


product price: $11.69
/ea

Key Features

Includes
Bleeder Screw
Bore Dia.
7/8 in
Inlet Dia.
10 mm
Vehicle Fit
Volkswagen 1994-65
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W90549
Zoro #
G6493241
UPC #
082702414361
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Inlet Dia.
10 mm
Inlet Thread Size
M10-1.0

Details

Includes
Bleeder Screw
Vehicle Fit
Volkswagen 1994-65
Material
Cast Iron
Item
Drum Brake Wheel Cylinder
Positions
Front

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.