
Drum Brake Wheel Cylinder - Rear Left, W59240
Mfr # W59240
Zoro # G6474402
product price: $9.35
/eaKey Features
Includes
Bleeder Screw
Inlet Dia.
3/8 in
Bore Dia.
15/16 in
Material
Cast Iron
Positions
Rear Left; Rear Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W59240
Zoro #
G6474402
UPC #
082702413616
Country of Origin
China
Dimensions
Inlet Dia.
3/8 in
Bore Dia.
15/16 in
Inlet Thread Size
3/8"-24
Details
Includes
Bleeder Screw
Item
Drum Brake Wheel Cylinder
Material
Cast Iron
Positions
Rear Left; Rear Right
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.