Zoro Homepage

Drum Brake Wheel Cylinder - Rear, W131480

  • Mfr # W131480

  • Zoro # G6301344


product price: $15.35
/ea

Key Features

Includes
Bleeder Screw
Material
Cast Iron
Inlet Dia.
10 mm
Bore Dia.
15/16 in
Vehicle Fit
Toyota Tacoma 2019-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W131480
Zoro #
G6301344
UPC #
82702407677
Country of Origin
China

Dimensions

Inlet Dia.
10 mm
Bore Dia.
15/16 in
Inlet Thread Size
M10-1.0

Details

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Toyota Tacoma 2019-95
Item
Drum Brake Wheel Cylinder
Positions
Rear

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.