Zoro Homepage

Drum Brake Wheel Cylinder - Rear, W34876

  • Mfr # W34876

  • Zoro # G6301405


product price: $11.35
/ea

Key Features

Bore Dia.
13/16 in
Inlet Dia.
3/8 in
Includes
Bleeder Screw
Positions
Rear
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W34876
Zoro #
G6301405
UPC #
082702408667
Country of Origin
China

Dimensions

Bore Dia.
13/16 in
Inlet Dia.
3/8 in
Inlet Thread Size
3/8"-24

Details

Includes
Bleeder Screw
Positions
Rear
Thread Type
UNF
Item
Drum Brake Wheel Cylinder
Material
Cast Iron

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.