Zoro Homepage

Drum Brake Wheel Cylinder - Rear, W610138

  • Mfr # W610138

  • Zoro # G6499681


product price: $18.45
/ea

Key Features

Includes
Bleeder Screw
Material
Cast Iron
Bore Dia.
1.063 in
Inlet Dia.
10 mm
Vehicle Fit
Dodge Dakota 2012, Dodge Dakota 2010-05, Mitsubishi Raider 2009-06, Ram Dakota 2011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W610138
Zoro #
G6499681
UPC #
082702610497
Country of Origin
China

Dimensions

Bore Dia.
1.063 in
Inlet Dia.
10 mm
Inlet Thread Size
M10-1.0

Details

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Dodge Dakota 2012, Dodge Dakota 2010-05, Mitsubishi Raider 2009-06, Ram Dakota 2011
Item
Drum Brake Wheel Cylinder
Positions
Rear

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.