Zoro Homepage

Drum Brake Wheel Cylinder - Rear, W610147

  • Mfr # W610147

  • Zoro # G6496172


product price: $21.99
/ea

Key Features

Material
Cast Iron
Includes
Bleeder Screw
Inlet Dia.
10 mm
Bore Dia.
15/16 in
Vehicle Fit
Chevrolet 2014-08, GMC 2013-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W610147
Zoro #
G6496172
UPC #
885484025288
Country of Origin
China

Dimensions

Inlet Dia.
10 mm
Bore Dia.
15/16 in
Inlet Thread Size
M10-1.0

Details

Material
Cast Iron
Includes
Bleeder Screw
Vehicle Fit
Chevrolet 2014-08, GMC 2013-08
Positions
Rear
Item
Drum Brake Wheel Cylinder

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.