Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Brake Wheel Cylinder, W10581

  • Mfr # W10581

  • Zoro # G500555311


product price: $40.15
/ea

Key Features

Material
Cast Iron
Includes
Bleeder Screw
Inlet Dia.
7/16 in
Vehicle Fit
Dodge 1956-49, Plymouth 1954-49
Bore Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10581
Zoro #
G500555311
UPC #
8270240727
Country of Origin
Unknown

Dimensions

Inlet Dia.
7/16 in
Bore Dia.
1-1/8 in
Inlet Thread Size
7/16"-20

Details

Material
Cast Iron
Includes
Bleeder Screw
Vehicle Fit
Dodge 1956-49, Plymouth 1954-49
Item
Drum Brake Wheel Cylinder
Positions
Front Right Upper

Description

Drum Brake Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.