Zoro Homepage

Drum Brake Wheel Cylinder, W37092

  • Mfr # W37092

  • Zoro # G4112100


product price: $35.65
/ea

Key Features

Material
Cast Iron
Inlet Dia.
7/16 in
Bore Dia.
1-1/4 in
Vehicle Fit
Chevrolet 1985-80, Chevrolet 1978-73, Chevrolet 1966-62, GMC 1985-80, GMC 1965-60
Inlet Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W37092
Zoro #
G4112100
UPC #
30082702573724
Country of Origin
Unknown

Dimensions

Inlet Dia.
7/16 in
Bore Dia.
1-1/4 in
Inlet Thread Size
7/16"-20

Details

Material
Cast Iron
Vehicle Fit
Chevrolet 1985-80, Chevrolet 1978-73, Chevrolet 1966-62, GMC 1985-80, GMC 1965-60
Item
Drum Brake Wheel Cylinder
Positions
Front Right Upper; Front Right Lower

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.