Zoro Homepage

Drum Brake Wheel Cylinder, W37347

  • Mfr # W37347

  • Zoro # G600555341


product price: $13.59
/ea

Key Features

Material
Cast Iron
Includes
Bleeder Screw
Bore Dia.
3/4 in
Vehicle Fit
Fiat 128 1979-71, Fiat 850 1973-69
Inlet Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W37347
Zoro #
G600555341
UPC #
30082702574691
Country of Origin
Unknown

Dimensions

Bore Dia.
3/4 in
Inlet Dia.
10 mm
Inlet Thread Size
M10-1.0

Details

Material
Cast Iron
Includes
Bleeder Screw
Vehicle Fit
Fiat 128 1979-71, Fiat 850 1973-69
Item
Drum Brake Wheel Cylinder
Positions
Rear

Description

Drum Brake Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.