Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Brake Wheel Cylinder, W37349

  • Mfr # W37349

  • Zoro # G4111769


product price: $11.19
/ea

Key Features

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Volkswagen 2001-72
Inlet Dia.
10 mm
Bore Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W37349
Zoro #
G4111769
UPC #
30082702574714
Country of Origin
Unknown

Dimensions

Inlet Dia.
10 mm
Bore Dia.
15/16 in
Inlet Thread Size
M10-1.0

Details

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Volkswagen 2001-72
Positions
Rear
Item
Drum Brake Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.