
Drum Brake Wheel Cylinder, W37353
Mfr # W37353
Zoro # G4114830
product price: $34.15
/eaKey Features
Includes
Bleeder Screw
Material
Cast Iron
Bore Dia.
13/16 in
Vehicle Fit
Austin America 1972-68, MG MGB 1980-75, MG MGB 1965-63
Inlet Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W37353
Zoro #
G4114830
UPC #
30082702574745
Country of Origin
Unknown
Dimensions
Bore Dia.
13/16 in
Inlet Dia.
3/8 in
Inlet Thread Size
3/8"-24
Details
Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Austin America 1972-68, MG MGB 1980-75, MG MGB 1965-63
Positions
Rear
Item
Drum Brake Wheel Cylinder
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.