Zoro Homepage

Drum Brake Wheel Cylinder, W8266

  • Mfr # W8266

  • Zoro # G4109818


product price: $60.75
/ea

Key Features

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Checker 1957-48, Ford 1948-46, Mercury 1948-46
Inlet Dia.
7/16 in
Bore Dia.
1 in; 1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8266
Zoro #
G4109818
UPC #
8270241424
Country of Origin
Unknown

Dimensions

Inlet Dia.
7/16 in
Bore Dia.
1 in; 1-1/8 in
Inlet Thread Size
7/16"-24

Details

Includes
Bleeder Screw
Material
Cast Iron
Vehicle Fit
Checker 1957-48, Ford 1948-46, Mercury 1948-46
Thread Type
UNS
Item
Drum Brake Wheel Cylinder
Positions
Rear Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.