Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Fan, 620-581

  • Mfr # 620-581

  • Zoro # G8267157


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud
Vehicle Fit
Toyota Sienna 2016-11
Number of Connectors
2
Motor Type
Brushed
Shroud Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-581
Zoro #
G8267157
UPC #
37495162456
Country of Origin
Unknown

Details

Includes
Shroud
Vehicle Fit
Toyota Sienna 2016-11
Number of Connectors
2
Motor Type
Brushed
Shroud Color
Black
Number of Terminals
2
Number of Fans
2
Connector Gender
Female
Item
Radiator Fan Assembly
Blade Material
Plastic
Shroud Material
Plastic

Description

Dual Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.