Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Fan, 620-652

  • Mfr # 620-652

  • Zoro # G8190516


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud
Vehicle Fit
Cadillac 2006-05, Chevrolet 2007-05, GMC 2007-05
Connector Gender
Male
Number of Fans
2
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-652
Zoro #
G8190516
UPC #
19495213109
Country of Origin
Unknown

Details

Includes
Shroud
Vehicle Fit
Cadillac 2006-05, Chevrolet 2007-05, GMC 2007-05
Connector Gender
Male
Number of Fans
2
Number of Terminals
2
Blade Material
Plastic
Shroud Color
Black
Number of Connectors
2
Shroud Material
Plastic
Motor Type
Brushed
Item
Radiator Fan Assembly

Description

Dual Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.