Zoro Homepage

Dual Fan, 621-542

  • Mfr # 621-542

  • Zoro # G8266247


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud
Vehicle Fit
Ford Expedition 2021-18, Ford F-150 2020-15, Ford Lobo 2020-15, Lincoln Navigator 2021-18
Number of Terminals
2
Connector Gender
Male
Blade Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-542
Zoro #
G8266247
UPC #
885484484825
Country of Origin
Taiwan, Province of China

Details

Includes
Shroud
Vehicle Fit
Ford Expedition 2021-18, Ford F-150 2020-15, Ford Lobo 2020-15, Lincoln Navigator 2021-18
Number of Terminals
2
Item
Radiator Fan Assembly
Connector Gender
Male
Blade Material
Plastic
Number of Fans
2
Shroud Material
Plastic
Motor Type
Brushed
Shroud Color
Black
Number of Connectors
2

Description

Dual Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.