
Dual Fan, 621-557
Mfr # 621-557
Zoro # G8219864
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Includes
Shroud
Voltage
13.6 V
Type
Electrical
Vehicle Fit
Toyota RAV4 2019-13
Motor Type
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621-557
Zoro #
G8219864
UPC #
885484842267
Country of Origin
Taiwan, Province of China
Dimensions
Shaft Dia.
4.5 mm
Diameter
330 mm
Details
Includes
Shroud
Voltage
13.6 V
Type
Electrical
Vehicle Fit
Toyota RAV4 2019-13
Motor Type
Brushed
Blade Type
Forward Align Fin
Shroud Color
Black; White
Fan Rotation
Bi-Directional
Terminal Gender
Male
Connector Gender
Male
Number of Fans
2
Grade
Regular
Number of Terminals
2
Number of Blades
7; 9
Item
Radiator Fan Assembly
Shroud Material
Plastic
Blade Material
Plastic
Number of Connectors
2
Description
Dual Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.