
Dual Fan, 621-563
Mfr # 621-563
Zoro # G8272522
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Includes
Shroud
Voltage
13.6 V
Type
Electrical
Vehicle Fit
Lexus NX300h 2021-15, Toyota RAV4 2018-16
Blade Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621-563
Zoro #
G8272522
UPC #
885484853393
Country of Origin
Taiwan, Province of China
Dimensions
Shaft Dia.
5.25 mm
Diameter
340 mm
Details
Includes
Shroud
Voltage
13.6 V
Type
Electrical
Vehicle Fit
Lexus NX300h 2021-15, Toyota RAV4 2018-16
Item
Radiator Fan Assembly
Blade Material
Plastic
Shroud Material
Plastic
Connector Gender
Male
Number of Connectors
1
Number of Terminals
3
Blade Type
Forward Align Fin
Number of Fans
2
Number of Blades
9; 7
Fan Rotation
Bi-Directional
Shroud Color
Black
Terminal Gender
Male
Motor Type
Brushed
Grade
Regular
Description
Dual Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.