Zoro Homepage

Dual Reservoir, 603-105

  • Mfr # 603-105

  • Zoro # G8299874


product price: $40.99
/ea

Key Features

Color
White
Height
385 mm
Includes
Cap
Length
260 mm
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-105
Zoro #
G8299874
UPC #
19495095309
Country of Origin
Unknown

Dimensions

Height
385 mm
Length
260 mm

Details

Color
White
Includes
Cap
Material
Plastic
Number of Mounting Holes
2
Reservoir Type
Non-Pressurized
Item
Coolant Reservoir
Vehicle Fit
Chevrolet Astro 2005-95, GMC Safari 2005-95
Position
Front

Description

Dual Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.