Zoro Homepage

Dust Shield

  • Mfr # 924-238

  • Zoro # G012447562


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Quantity
5
Outside Diameter
289 mm
Brake Type
Disc
Thickness
1.2 mm
Diameter
72.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-238
Zoro #
G012447562
UPC #
19495489658
Country of Origin
Unknown

Dimensions

Outside Diameter
289 mm
Thickness
1.2 mm
Diameter
72.7 mm

Details

Mounting Hole Quantity
5
Brake Type
Disc
Includes
2 Brake Dust Shields
Color
Black
Rust Resistant
Yes
Circular
Yes
Item
2 Brake Dust Shields
Material
Steel

Description

Effective replacement - designed to match the fit and function of the stock brake dust shield on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.