Zoro Homepage

Dust Shield

  • Mfr # 924-492

  • Zoro # G812437213


product price: $49.75
/ea

Key Features

Includes
2 Brake Dust Shields
Mounting Hole Quantity
4
Rust Resistant
Yes
Brake Type
Disc
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-492
Zoro #
G812437213
UPC #
885484431522
Country of Origin
Unknown

Details

Includes
2 Brake Dust Shields
Mounting Hole Quantity
4
Rust Resistant
Yes
Brake Type
Disc
Material
Steel
Color
Black

Description

Effective replacement - designed to match the fit and function of the stock brake dust shield on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.