
E-CLIP, 25PK
Mfr # 633-037
Zoro # G912446368
product price: $18.39
/pk 25, $0.74/eaKey Features
Pins/Rings/Clips Name
E-clip
Thickness
0.035 in
Includes
E Clips
Size
0.375 in
Fastener Category
Pins/Rings/Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633-037
Zoro #
G912446368
UPC #
19495633068
Country of Origin
China
Dimensions
Thickness
0.035 in
Size
0.375 in
Free Diameter (in)
0.3 in
Details
Pins/Rings/Clips Name
E-clip
Includes
E Clips
Fastener Category
Pins/Rings/Clips
Fastener Style
Anchor
Packaging Type
Box
Material
Steel
Description
Available in standard and reinforced styles;A large variety of metric and standard sizes available;Conveniently packaged in diverse piece counts to assist with both small and large projects;Also suitable for many industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.