Zoro Homepage

EGR Vacuum Regulator Solenoid Connector, 645-210

  • Mfr # 645-210

  • Zoro # G8690295


product price: $45.99
/ea

Key Features

Length
15-3/4 in
Vehicle Fit
Ford 2010-94, Lincoln 2011-96, Mercury 2010-96
Material
Plastic
Mount Plate Shape
Oval
Wire Gauge
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-210
Zoro #
G8690295
UPC #
037495275774
Country of Origin
China

Dimensions

Length
15-3/4 in
Wire Harness Length
11 in
Connector Length
14.65 in

Details

Vehicle Fit
Ford 2010-94, Lincoln 2011-96, Mercury 2010-96
Material
Plastic
Mount Plate Shape
Oval
Wire Gauge
22
Gender
Female
Color
Black
Number of Wires
2
Terminal Type
Female
Item
Exhaust Gas Recirculation Modulator Connector
Number of Connectors
1

Description

Dorman's pigtail connectors are engineered with extra-long leads and/or multiple butt connectors. All our connectors are constructed of high quality materials for long lasting durability. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.