Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Harness - 1-Wire 90 Deg. Sending Unit

  • Mfr # 85845

  • Zoro # G416164461


product price: $10.59
/ea

Key Features

Wire Quantity
1
Type
Pin
Terminal Gender
Female
Terminal Material
Plastic
Tube Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85845
Zoro #
G416164461
UPC #
37495858458
Country of Origin
China

Dimensions

Tube Length
12 in

Details

Wire Quantity
1
Type
Pin
Terminal Gender
Female
Terminal Material
Plastic
Wire Gauge Measurement
18 ga.
Fits
Universal

Description

Dorman - Conduct-Tite 85845 Electrical Harness - 1-Wire 90 Deg. Sending Unit

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.