Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Water Pmp, 601-015

  • Mfr # 601-015

  • Zoro # G8296688


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions
Material
Plastic; Steel
Application
Toyota Prius 2009-04
Length
6 in
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601-015
Zoro #
G8296688
UPC #
37495111065
Country of Origin
China

Dimensions

Length
6 in
Outlet Dia.
1/2 in
Inlet Dia.
1/2 in

Details

Includes
Instructions
Material
Plastic; Steel
Application
Toyota Prius 2009-04
Number of Terminals
2
Item
Inverter Water Pump
Terminal Type
Blade

Description

Electronic Water Pmp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.