Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Air Intake Hose, 696-612

  • Mfr # 696-612

  • Zoro # G7289290


product price: $29.45
/ea

Key Features

Vehicle Fit
Mazda MPV 2001-00
Length
5.8 in
Material
Rubber
Color
Black
Inside Dia.
2.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696-612
Zoro #
G7289290
UPC #
19495296607
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.8 in
Inside Dia.
2.46 in
Outside Dia.
3.15 in

Details

Vehicle Fit
Mazda MPV 2001-00
Material
Rubber
Color
Black
Fit Type
Specific
Item
Air Intake Hose
Grade
Regular
End Shape
Round
Configuration
One Piece

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.