
Engine Air Intake Hose, 696-725
Mfr # 696-725
Zoro # G7292599
product price: $46.99
/eaKey Features
Vehicle Fit
Lexus ES300 2001-97, Toyota Avalon 1999-98, Toyota Camry 2001-97, Toyota Solara 2002-99
Length
3 in
Material
Rubber
Inside Dia.
2.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
696-725
Zoro #
G7292599
UPC #
19495387824
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Inside Dia.
2.8 in
Outside Dia.
2.8 in
Details
Vehicle Fit
Lexus ES300 2001-97, Toyota Avalon 1999-98, Toyota Camry 2001-97, Toyota Solara 2002-99
Material
Rubber
Color
Black
Item
Air Intake Hose
End Shape
Round
Fit Type
Specific
Configuration
One Piece
Grade
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.