
Engine Coolant Filler Neck, 902-679
Mfr # 902-679
Zoro # G8764154
original price: $27.85
9% off
new price: $25.15
/eaKey Features
Height
5 in
Material
Plastic
Vehicle Fit
Scion xA 2006-04, Scion xB 2006-04, Toyota Echo 2005-00
Mounting Style
Clamps
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-679
Zoro #
G8764154
UPC #
885484403949
Country of Origin
China
Dimensions
Height
5 in
Mounting Hole Dia.
3/8 in
Details
Material
Plastic
Vehicle Fit
Scion xA 2006-04, Scion xB 2006-04, Toyota Echo 2005-00
Mounting Style
Clamps
Color
Black
Number of Mounting Holes
2
Housing Neck Angle
90 Degrees
Item
Coolant Filler Neck
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.