Zoro Homepage

Engine Coolant Hose Connector, 627-005

  • Mfr # 627-005

  • Zoro # G6307705


product price: $30.69
/ea

Key Features

Length
3 in
Material
Plastic
Fit Type
Specific
Fitting Size
1.85 in; 1-1/4 in
Vehicle Fit
Audi 2006-00, Volkswagen 2018-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627-005
Zoro #
G6307705
UPC #
19495434788
Country of Origin
China

Dimensions

Length
3 in
Fitting Size
1.85 in; 1-1/4 in

Details

Material
Plastic
Fit Type
Specific
Vehicle Fit
Audi 2006-00, Volkswagen 2018-99
End Type
Quick Disconnect x Hose Barb
Item
Coolant Hose Connector
Fitting Angle
45 Degrees

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.