Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Hose Connector, 902-003

  • Mfr # 902-003

  • Zoro # G6552093


product price: $29.99
/ea

Key Features

Length
3 in
Material
Plastic
Includes
(1) Plastic Tee Connector; (1) Rubber Hose Connector; (1) Rubber Bumper; (2) Hose Clamps
Fit Type
Specific
Vehicle Fit
Mazda 6 2008-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-003
Zoro #
G6552093
UPC #
19495472872
Country of Origin
China

Dimensions

Length
3 in
Fitting Size
3/4 in; 1/4 in

Details

Material
Plastic
Includes
(1) Plastic Tee Connector; (1) Rubber Hose Connector; (1) Rubber Bumper; (2) Hose Clamps
Fit Type
Specific
Vehicle Fit
Mazda 6 2008-03
Fitting Angle
Straight
End Type
Hose Barb x Hose Barb
Item
Coolant Hose Connector

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.