Zoro Homepage

Engine Coolant Hose Connector - Upper, 902-794

  • Mfr # 902-794

  • Zoro # G6595450


product price: $19.69
/ea

Key Features

Material
Plastic
Length
4 in
End Type
Compression x Compression
Vehicle Fit
Volkswagen Beetle 2005-99
Fit Type
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-794
Zoro #
G6595450
UPC #
37495606875
Country of Origin
China

Dimensions

Length
4 in
Fitting Size
1 in; 1 in

Details

Material
Plastic
End Type
Compression x Compression
Vehicle Fit
Volkswagen Beetle 2005-99
Fit Type
Specific
Item
Coolant Hose Connector
Fitting Angle
90 Degrees
Position
Upper

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.