Zoro Homepage

Engine Coolant Outlet Flange - Rear, 902-701

  • Mfr # 902-701

  • Zoro # G8756192


product price: $9.39
/ea

Key Features

Color
Black
Includes
(1) Threaded Plug; (2) Plugs; (2) Clips; (2) O Rings
Vehicle Fit
Volkswagen 2002-93
Material
Plastic
Outlet Dia.
1.259 in; 0.981 in; 0.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-701
Zoro #
G8756192
UPC #
019495121862
Country of Origin
China

Dimensions

Outlet Dia.
1.259 in; 0.981 in; 0.795 in
Mounting Hole Dia.
0.32 in

Details

Color
Black
Includes
(1) Threaded Plug; (2) Plugs; (2) Clips; (2) O Rings
Vehicle Fit
Volkswagen 2002-93
Material
Plastic
Housing Neck Angle
90 Degrees
Position
Rear
Item
Coolant Water Outlet
Number of Bolt Holes
2

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.