Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Pipe, 902-697

  • Mfr # 902-697

  • Zoro # G8764145


original price: $38.95
10% off
new price: $34.99
/ea

Key Features

Coolant Hose Protective Sleeve Included
No Protective Sleeve Required
End 2 Inside Diameter
1.9 in
Coolant Hose Type
Single I.D
Maximum Working Pressure (psi)
50 PSI
Includes
1 Coolant Pipe, 1 Gasket, 1 O Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-697
Zoro #
G8764145
UPC #
37495829953
Country of Origin
China

Dimensions

End 2 Inside Diameter
1.9 in
End 1 Inside Diameter
1.9 in
Length
5.75 in

Details

Coolant Hose Protective Sleeve Included
No Protective Sleeve Required
Coolant Hose Type
Single I.D
Maximum Working Pressure (psi)
50 PSI
Includes
1 Coolant Pipe, 1 Gasket, 1 O Ring
Coolant Hose Heat Shield Included
No Heat Shield Required
Color
Black
Material
Plastic

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.