
Engine Coolant Recovery Tank, 603-358
Mfr # 603-358
Zoro # G7689812
original price: $87.49
5% off
new price: $82.29
/ea
Free Shipping & Returns
Key Features
Cap Maximum Pressure Rating
16 PS
Includes
1 Coolant Reservoir, 1 Cap
Cap Type
Spring Loaded Twist
Cap Included
Yes
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-358
Zoro #
G7689812
UPC #
037495056540
Country of Origin
Taiwan, Province of China
Details
Cap Maximum Pressure Rating
16 PS
Includes
1 Coolant Reservoir, 1 Cap
Cap Type
Spring Loaded Twist
Cap Included
Yes
Color
Clear
Mounting Hole Quantity
2
Pressurized
Yes
Material
Plastic
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.