Zoro Homepage

Engine Coolant Recovery Tank Cap, 82590

  • Mfr # 82590

  • Zoro # G5712050


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Vented/Nonvented
Vented
Color
Black
Material
Plastic
Width
2.013 in
Length
1.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82590
Zoro #
G5712050
UPC #
37495825900
Country of Origin
China

Dimensions

Width
2.013 in
Length
1.059 in
Diameter
51.13 mm

Details

Item
Coolant Reservoir Cap
Vented/Nonvented
Vented
Color
Black
Material
Plastic
Vehicle Fit
General Motors 2000-75
Type
Twist
Attachment Type
Twist On

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.