Zoro Homepage

Engine Coolant Recovery Tank Cap, 82594

  • Mfr # 82594

  • Zoro # G5574080


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Vented/Nonvented
Nonvented
Color
Black
Material
Plastic
Length
0.614 in
Width
2.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82594
Zoro #
G5574080
UPC #
37495001991
Country of Origin
China

Dimensions

Length
0.614 in
Width
2.015 in
Diameter
51.18 mm

Details

Item
Coolant Reservoir Cap
Vented/Nonvented
Nonvented
Color
Black
Material
Plastic
Vehicle Fit
General Motors 2019-94, Saab 2009-05
Attachment Type
Twist On
Type
Twist

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.