
Engine Coolant Recovery Tank Cap, Dorman 54370
Mfr # 54370
Zoro # G108636269
product price: $19.99
/eaKey Features
Length (in)
8.5 in
Width (in)
1.94 in
Diameter
1.55 in
Includes
1 Coolant Tank Cap
Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54370
Zoro #
G108636269
UPC #
889245974969
Country of Origin
Taiwan, Province of China
Dimensions
Length (in)
8.5 in
Width (in)
1.94 in
Diameter
1.55 in
Width
1.94 in
Length (In)
8.5 in
Details
Includes
1 Coolant Tank Cap
Material
Plastic, Rubber
Color
Yellow, Black
Connector Type
Threaded On
Type
Twist
Item
1 Coolant Tank Cap
Description
Dorman 54370
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.