
Engine Coolant Recovery Tank - Front, 603-033
Mfr # 603-033
Zoro # G7664375
product price: $38.75
/eaKey Features
Height (In.)
246 mm
Includes
Tubing
Length
413 mm
Mounting Hole Quantity
2
Color
Blanco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-033
Zoro #
G7664375
UPC #
19495432999
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
246 mm
Length
413 mm
Details
Includes
Tubing
Mounting Hole Quantity
2
Color
Blanco
Material of Construction
Plastic
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.