
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-043
Zoro #
G7696505
UPC #
19495412298
Country of Origin
Taiwan, Province of China
Dimensions
Length
192 mm
Height (In.)
140 mm
Details
Item
Coolant Reservoir
Application
Mazda 3 2013-04, Mazda 3 Sport 2013-09
Includes
Cap
Material of Construction
Plastic
Type
Pressurized
Color
Clear
Number of Mounting Holes
1
Cap Type
Spring Loaded Twist
Pressure Rating
21 psi
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.