Zoro Homepage

Engine Coolant Recovery Tank - Front, 603-098

  • Mfr # 603-098

  • Zoro # G7662293


product price: $42.35
/ea

Key Features

Height (In.)
150 mm
Cap Maximum Pressure Rating
20 PS
Material of Construction
Plastic
Length
263 mm
Color
Blanco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-098
Zoro #
G7662293
UPC #
019495439981
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
150 mm
Length
263 mm

Details

Cap Maximum Pressure Rating
20 PS
Material of Construction
Plastic
Color
Blanco
Includes
1 Cap
Mounting Hole Quantity
2

Description

Over time coolant reservoirs become susceptible to heat and engine vibration and eventually crack and leak. Dorman Coolant Reservoirs are manufactured with premium plastic to withstand the effects of stress generated within the engine compartment. Our coolant reservoirs are thoroughly tested to ensure a trouble-free performance and long-lasting quality year after year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.