
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-200
Zoro #
G7692743
UPC #
19495081319
Country of Origin
Taiwan, Province of China
Details
Item
Coolant Reservoir
Includes
Cap; Mounting Brackets
Material of Construction
Plastic
Type
Pressurized
Application
Ford Taurus 1999-96, Mercury Sable 1999-96
Color
Black/White
Cap Type
Spring Loaded Twist
Number of Mounting Holes
1
Pressure Rating
16 psi
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.