
Engine Coolant Recovery Tank - Front, 603-338
Mfr # 603-338
Zoro # G7677632
product price: $46.95
/eaKey Features
Length
9-1/2 in
Height (In.)
8 in
Type
Pressurized
Includes
Cap; Mounting Brackets
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-338
Zoro #
G7677632
UPC #
37495056342
Country of Origin
Taiwan, Province of China
Dimensions
Length
9-1/2 in
Height (In.)
8 in
Details
Item
Coolant Reservoir
Type
Pressurized
Includes
Cap; Mounting Brackets
Material of Construction
Plastic
Color
White
Application
Chevrolet Equinox 2017-10, GMC Terrain 2017-10
Shape
Irregular
Pressure Rating
15 psi
Number of Mounting Holes
2
Cap Type
Spring Loaded Twist
Capacity
1 L
Description
Over time coolant reservoirs become susceptible to heat and engine vibration and eventually crack and leak. Dorman Coolant Reservoirs are manufactured with premium plastic to withstand the effects of stress generated within the engine compartment. Our coolant reservoirs are thoroughly tested to ensure a trouble-free performance and long-lasting quality year after year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.